This product requires certification to purchase.

California Energy Commission Registered 1.28 GPF BA FM ELONG BO

Zurn

California Energy Commission Registered 1.28 GPF BA FM ELONG BO

  • Fast #
  • Part #ZZ5657BWL
  • Item #3910518
  • Manufacturer Part #Z5657-BWL
3.4 out of 5 Customer Rating
Brand image
Zurn

California Energy Commission Registered 1.28 GPF BA FM ELONG BO

  • Fast #
  • Part #ZZ5657BWL
  • Item #3910518
  • Manufacturer Part #Z5657-BWL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 16
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
16 in
Length
28 in
Width
16 in
Characteristics & Features
Bowl Only
Yes
Tank Only
No
Toilet Installation
Floor Mount
Toilet Type
Bowl
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
N28SFS3WBD
UPC
670240238497