This product requires certification to purchase.

54.1 oz. Deck Mount Brass Soap & Lotion Dispenser in Polished Chrome

Zurn

Camaya Series™ 54.1 oz. Deck Mount Brass Soap & Lotion Dispenser in Polished Chrome

  • Fast #
  • Part #ZZ6953SD
  • Item #7865230
  • Manufacturer Part #Z6953-SD
4.8 out of 5 Customer Rating
Brand image
Zurn

Camaya Series™ 54.1 oz. Deck Mount Brass Soap & Lotion Dispenser in Polished Chrome

  • Fast #
  • Part #ZZ6953SD
  • Item #7865230
  • Manufacturer Part #Z6953-SD
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Touchless operation reduces the opportunity for germ transference
  • Adjustable dispensing volume
  • Long-life internal pump and 100K cycle battery-life delivers on lasting performance
  • 1600 ml [54.1 oz] refillable soap bottle
  • Liquid hand soap refills are sold separately
  • Battery or plug-in to meet site needs
  • Cumberland's sleek, contemporary design pairs with a matching sensor faucet for a coordinated, modern style
  • Multiple finish options to customize your restroom
  • Long life internal pump
  • 100K cycle battery life
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
1.6 L
Height
3-1/2 in
Length
5-1/2 in
Width
1-1/2 in
Characteristics & Features
Collection
Camaya Series™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Dispenser Type
Automatic
Installation Type
Deck Mount
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Power Source
Battery
Volts
6V
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
Origin
Global
UPC
889934135237