Carbon Steel Roof Drain Underdeck Clamp
Carbon Steel Roof Drain Underdeck Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable construction stands up to tough environments
- Underdeck Clamp Only, Replacement/Repair Part
- Intuitive design saves time during installation
- 1-year limited warranty
- Recommended for use with the LC Roof Drain Series
Specifications
- Depth:
- 12 in
- Drain Component Type:
- Deck Clamp
- Height:
- 19/100 in
- IAPMO Listed -:
- No
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Origin:
- Global
- Weight:
- 7 lb
- Width:
- 12 in