This product requires certification to purchase.

Cast Iron Carrier Coupling in Blue

Zurn

Cast Iron Carrier Coupling in Blue

  • Fast #
  • Part #ZP120310CICPLGUSA
  • Item #2929545
  • Manufacturer Part #P1203-10-CI-CPLG-USA
3.3 out of 5 Customer Rating
Brand image
Zurn

Cast Iron Carrier Coupling in Blue

  • Fast #
  • Part #ZP120310CICPLGUSA
  • Item #2929545
  • Manufacturer Part #P1203-10-CI-CPLG-USA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
4-3/4 in
Height
10 in
Length
4-3/4 in
Size
10 in
Width
4-3/4 in
Characteristics & Features
Adjustable
No
Color Finish Name
Blue
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
UPC
670240005402