This product requires certification to purchase.

Cleanout with 3 in. Neo Loc Heavy Duty Top Nickel Bronze

Zurn

Cleanout with 3 in. Neo Loc Heavy Duty Top Nickel Bronze

  • Fast #
  • Part #ZZN14003NLHD
  • Item #3109529
  • Manufacturer Part #ZN1400-3NL-HD
5 out of 5 Customer Rating
Brand image
Zurn

Cleanout with 3 in. Neo Loc Heavy Duty Top Nickel Bronze

  • Fast #
  • Part #ZZN14003NLHD
  • Item #3109529
  • Manufacturer Part #ZN1400-3NL-HD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
  • Compatible with inside caulk, No-Hub and Neo-Loc connection types
  • Adjustable type, extra heavy-duty cleanout
  • Requires Certification
Dimensions & Measurements
Drain Base Height
4-3/4 in
Drain Base Width
5-1/8 in
End Connection 1
Neo Loc
End Connections
Neo Loc
Fits Pipe Size
3 in
Height
5-7/8 in
Length
5-1/8 in
Plug Diameter
5-13/100 in
Included Components
Plug Included
Yes
Characteristics & Features
Adjustable
Yes
Cover Material
Bronze
Cover Shape
Round
Drain Base Material
Cast Iron
Material
Cast Iron, Plastic, Nickel Bronze
Outlet Type
Push On
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Retail
UPC
670240122949