This product requires certification to purchase.

Control Stop Loose Key

Zurn

Control Stop Loose Key

  • Fast #
  • Part #ZZ8802XLLKPC
  • Item #7960584
  • Manufacturer Part #Z8802-XL-LK-PC
3.6 out of 5 Customer Rating
Brand image
Zurn

Control Stop Loose Key

  • Fast #
  • Part #ZZ8802XLLKPC
  • Item #7960584
  • Manufacturer Part #Z8802-XL-LK-PC
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Loose key valve type
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Depth
5 in
Height
1-1/5 in
Length
5 in
Width
2 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Product Type
Angle Stop
Type
ZZ8802XLLKPC
UPC
670240358935