*1121 *CVR* 6.5 GAL EXP FV W/ FRNT
*1121 *CVR* 6.5 GAL EXP FV W/ FRNT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Depth:
- 26 in
- Flow Rate:
- 6.5 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Height:
- 6 in
- Length:
- 26 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240584594
- Width:
- 6 in