This product requires certification to purchase.

*CVR* D SPT 7 1/2 CAST VB SPT W/ BO

Zurn

*CVR* D SPT 7 1/2 CAST VB SPT W/ BO

  • Fast #
  • Part #ZG61920
  • Item #2847756
  • Manufacturer Part #G61920
3.6 out of 5 Customer Rating
Brand image
Zurn

*CVR* D SPT 7 1/2 CAST VB SPT W/ BO

  • Fast #
  • Part #ZG61920
  • Item #2847756
  • Manufacturer Part #G61920
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Depth
7 in
Height
4 in
Length
7 in
Width
6 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
Yes
Type
ZG61920
UPC
670240441125