This product requires certification to purchase.

*CVR* P TUB SPT 1/2 SLIP JT 7000-87

Zurn

*CVR* P TUB SPT 1/2 SLIP JT 7000-87

  • Fast #
  • Part #ZZ7000T1SJ
  • Item #3028514
  • Manufacturer Part #Z7000-T1-SJ
5 out of 5 Customer Rating
Brand image
Zurn

*CVR* P TUB SPT 1/2 SLIP JT 7000-87

  • Fast #
  • Part #ZZ7000T1SJ
  • Item #3028514
  • Manufacturer Part #Z7000-T1-SJ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Standard tub spout
  • Three year warranty
  • 1/2" copper slip joint connection
  • 3-year warranty
  • Requires Certification
Dimensions & Measurements
Depth
7 in
Height
4 in
Length
7 in
Width
6 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Type
ZZ7000T1SJ
UPC
670240569287