This product requires certification to purchase.

Dome for Z125-DP Roof Drain

Zurn

Dome for Z125-DP Roof Drain

  • Fast #
  • Part #ZP125POLYDOME
  • Item #7751800
  • Manufacturer Part #P125-POLYDOME
4.5 out of 5 Customer Rating
Brand image
Zurn

Dome for Z125-DP Roof Drain

  • Fast #
  • Part #ZP125POLYDOME
  • Item #7751800
  • Manufacturer Part #P125-POLYDOME
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Durable polyethylene construction
  • Helps keep leaves and other debris out of drainage systems
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8 in
Characteristics & Features
Brand Model Compatibility
Z125-DP Roof Drain
Material
Plastic
Warranty & Product Information
IAPMO Listed
No
Product Type
Dome
UPC
670240387775