This product requires certification to purchase.

3/4 x 10 in. Female Solder x Male Hose Thread Wall Hydrant

Zurn

Ecolotrol® 3/4 x 10 in. Female Solder x Male Hose Thread Wall Hydrant

  • Fast #
  • Part #ZZ1320XL34X10
  • Item #7959155
  • Manufacturer Part #Z1320XL-3/4X10
5 out of 5 Customer Rating
Brand image
Zurn

Ecolotrol® 3/4 x 10 in. Female Solder x Male Hose Thread Wall Hydrant

  • Fast #
  • Part #ZZ1320XL34X10
  • Item #7959155
  • Manufacturer Part #Z1320XL-3/4X10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Lead-Free
  • Anti-siphon, non-freeze, automatic draining
  • One-half turn ceramic disc cartridge
  • Encased wall hydrant for flush installation
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Depth
13-19/50 in
End Connection 1
Female Solder, MPT
End Connection 2
GHT
End Connections
Female Solder;MPT x GHT
Height
5-5/16 in
Length
10 in
Valve Size
3/4 in
Width
6-3/4 in
Characteristics & Features
Collection
Ecolotrol®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Copper, Bronze, Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sillcock Type
Anti-siphon, Frost-proof
Valve Body Material
Copper
Valve Disc Material
Ceramic
Valve Operator
Key
Warranty & Product Information
ASME
ASME A112.21.3M
BAA Compliant
No
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
Recommended Valve Application
Commercial
UL Listed
No
UPC
889934003369