This product requires certification to purchase.

3/4 x 12 in. Female Solder x Hose Wall Hydrant

Zurn

Ecolotrol™ 3/4 x 12 in. Female Solder x Hose Wall Hydrant

  • Fast #
  • Part #ZZ1321XL34X12
  • Item #7959927
  • Manufacturer Part #Z1321XL-3/4X12
3.5 out of 5 Customer Rating
Brand image
Zurn

Ecolotrol™ 3/4 x 12 in. Female Solder x Hose Wall Hydrant

  • Fast #
  • Part #ZZ1321XL34X12
  • Item #7959927
  • Manufacturer Part #Z1321XL-3/4X12
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lead-Free
  • Exposed, anti-siphon, non-freeze, automatic draining
  • One-half turn ceramic disc cartridge
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Depth
3-1/2 in
End Connection 1
Female Solder
End Connection 2
Male
End Connections
Female Solder x Male
Height
5 in
Length
3-1/2 in
Valve Size
3/4 in
Wall Thickness
12 in
Width
14 in
Characteristics & Features
Collection
Ecolotrol™
Color Finish Name
Polished Nickel Bronze
Material
Copper, Bronze, Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sillcock Type
Anti-siphon, Frost-proof
Valve Body Material
Bronze
Valve Disc Material
Ceramic
Valve Operator
Key
Warranty & Product Information
ASME
ASME A112.21.3M
BAA Compliant
No
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
Recommended Valve Application
Water
UL Listed
No
UPC
670240956322