This product requires certification to purchase.

Stainless Steel 1 x 3/4 in. FIPT and MIPT x GHT Wall Hydrant

Zurn

Ecolotrol® Stainless Steel 1 x 3/4 in. FIPT and MIPT x GHT Wall Hydrant

  • Fast #
  • Part #ZZ131034X6
  • Item #7960162
  • Manufacturer Part #Z1310-3/4X6
4.8 out of 5 Customer Rating
Brand image
Zurn

Ecolotrol® Stainless Steel 1 x 3/4 in. FIPT and MIPT x GHT Wall Hydrant

  • Fast #
  • Part #ZZ131034X6
  • Item #7960162
  • Manufacturer Part #Z1310-3/4X6
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Anti-siphon, non-freeze, automatic draining
  • Optional 3/4" and 1" hose connection
  • Requires Certification
Dimensions & Measurements
Depth
3-1/2 in
End Connection 1
FIPT, MIPT
End Connection 2
GHT
End Connections
FIPT;MIPT x GHT
Height
4-13/16 in
Length
6 in
Valve Size
1 in x 3/4 in
Width
3-1/8 in
Characteristics & Features
Collection
Ecolotrol®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Bronze, Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sillcock Type
Anti-siphon, Frost-proof
Valve Body Material
Bronze
Valve Operator
Key
Valve Seat Material
Bronze
Warranty & Product Information
BAA Compliant
No
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
Recommended Valve Application
Water
UL Listed
No
UPC
670240559578