This product requires certification to purchase.

1.1 gpf Elongated Wall Mount Toilet in White

Zurn

EcoVantage® 1.1 gpf Elongated Wall Mount Toilet in White

  • Fast #
  • Part #ZZ5615214000000
  • Item #3632600
  • Manufacturer Part #Z5615.214.00.00.00
5 out of 5 Customer Rating
Brand image
Zurn

EcoVantage® 1.1 gpf Elongated Wall Mount Toilet in White

  • Fast #
  • Part #ZZ5615214000000
  • Item #3632600
  • Manufacturer Part #Z5615.214.00.00.00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4 Pallet: 16
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Elongated front rim
  • Siphon jet flushing technology
  • Flow rate: 1.1 gpf
  • Material: Vitreous china
  • Glazed trapway: 2-1/8"
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
15-16 in
Depth
14-3/8 in
Flow Rate
0.125 gpf
Flow Rate Range
Less than 1.0 gpf
Height
15 in
Length
14-3/8 in
Toilet Bowl Height
15 in
Width
24-3/4 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
EcoVantage®
Color Finish Category
Whites
Color Finish Name
White
Flush Type
Siphon Jet
Material
Vitreous China
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tank Only
No
Toilet Installation
Wall Mount
Toilet Type
One Piece
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI A112.19.2
Application
Commercial
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
GSA Approved
No
IAPMO Listed
No
MA Approved
Yes
WaterSense Labeled
Yes
UPC
670240362048