This product requires certification to purchase.

Elongated Floor Mount Toilet Bowl in White

Zurn

EcoVantage® Elongated Floor Mount Toilet Bowl in White

  • Fast #
  • Part #ZZ5666BWL1
  • Item #9433346
  • Manufacturer Part #Z5666-BWL1
5 out of 5 Customer Rating
Brand image
Zurn

EcoVantage® Elongated Floor Mount Toilet Bowl in White

  • Fast #
  • Part #ZZ5666BWL1
  • Item #9433346
  • Manufacturer Part #Z5666-BWL1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Floor-mounted toilet with bottom outlet
  • Siphon-jet design increases flushing power
  • 2 1/8” tramway improves flush performance
  • Durable vitreous China resists stains and scratches
  • Elongated toilet for user comfort and a touch of style
  • 1 ½” top spud
  • ADA-compliant toilet height
  • Integral bedpan lugs and a 1 ½” top spud
  • 3-year limited warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Bowl Height Range
16-17 in
Toilet Bowl Height
16-3/4 in
Toilet Bowl Length
27 in
Toilet Bowl Width
14-1/8 in
Toilet Rough-In
10 in
Characteristics & Features
Bowl Only
Yes
Bowl Shape
Elongated
Collection
EcoVantage®
Color Finish Category
Whites
Color Finish Name
White
Flush Type
Gravity
Material
Vitreous China
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location
Top
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Installation
Floor Mount
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASME
ASME A112.19.2
CSA Certified
CSA B45.1
MA Approved
Yes
UPC
889934075090