This product requires certification to purchase.

Elongated Floor Mount Toilet Bowl

Zurn

Elongated Floor Mount Toilet Bowl

  • Fast #
  • Part #ZZ5654BWL1
  • Item #10364962
  • Manufacturer Part #Z5654-BWL1
4.6 out of 5 Customer Rating
Brand image
Zurn

Elongated Floor Mount Toilet Bowl

  • Fast #
  • Part #ZZ5654BWL1
  • Item #10364962
  • Manufacturer Part #Z5654-BWL1
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Zurn high efficiency toilets and paired performance flush valve systems are designed to exceed industry standards, while using as little as 1.1 gal of water per flush
  • Universal high efficiency toilet can be specified with 1.1 gpf, 1.28 gpf, 1.6 gpf or dual flush valves
  • ZurnSHIELD™ ceramic glaze creates a permanent surface that protects the fixture by inhibiting the growth of stain and odor causing mold, mildew and bacteria, thus reducing the amount of time, chemicals and water needed to clean the bowl
  • Elongated front rim
  • 2-1/8 in (54 mm) fully glazed trapway
  • High efficiency siphon jet flush action
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Bowl Height Range
14-15 in
Flow Rate
1.1 gpf/1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Height
25-1/2 in
Length
30-1/2 in
Spud Size
1-1/2 in
Toilet Bowl Height
14 in
Toilet Bowl Length
18 in
Toilet Bowl Width
14-1/2 in
Width
14-1/2 in
Characteristics & Features
Bowl Shape
Elongated
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Material
Vitreous China
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV.
Spud Location
Top
Toilet Installation
Floor Mount
Toilet Type
One Piece
Warranty & Product Information
Application
Commercial
ASME
ASME A112.19.2-2003
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
EPA Compliant
Yes
IAPMO Listed
Yes
Type
ZZ5654BWL1
WaterSense Labeled
Yes
UPC
889934173734