This product requires certification to purchase.

3 - 4 in. Push On Plastic Floor Drain with 6 in. Round Nickel Bronze Strainer

Zurn

EZ1™ 3 - 4 in. Push On Plastic Floor Drain with 6 in. Round Nickel Bronze Strainer

  • Fast #
  • Part #ZEZ1PV3R6
  • Item #7505648
  • Manufacturer Part #EZ1-PV3-R6
5 out of 5 Customer Rating
Brand image
Zurn

EZ1™ 3 - 4 in. Push On Plastic Floor Drain with 6 in. Round Nickel Bronze Strainer

  • Fast #
  • Part #ZEZ1PV3R6
  • Item #7505648
  • Manufacturer Part #EZ1-PV3-R6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Post-pour adjustment and tilt accessory package streamline setup and installation
  • Floor drain ships as a complete and assembled system
  • Intuitive design saves over 14 minutes per installation
  • Durable construction stands up to tough environments
  • 3,000-lb load rough-in cover capacity handles heavy traffic, over and over
  • Protective grate sticker keeps debris from entering the system before its set and peels off without needing a razorblade
  • Design accommodates new construction and retrofit applications
  • Membrane clamp allows for a waterproof installation while adjustable clamp collar allows for further adaptability
  • ASEE, ICC and IAPMO Approved
  • Requires Certification
Dimensions & Measurements
Drain Base Height
7-7/8 in
Fits Pipe Size
3 in - 4 in
Grate Diameter
5 in
Characteristics & Features
Adjustable
Yes
Collection
EZ1™
Construction
Membrane
Drain Base Material
Plastic
Drain Base Material Type
PVC
Drain Grate Material
Bronze/Brass
Grate Color Finish
Nickel Bronze
Grate Color Finish Category
Bronze/Brass Tones
Grate Shape
Round
Outlet Type
Push On
Warranty & Product Information
ASME
A112.6.3
CSA Certified
IAPMO
IAPMO Listed
No
UPC
889934130201