This product requires certification to purchase.

4 in. Closet Carrier System

Zurn

EZCarry® 4 in. Closet Carrier System

  • Fast #
  • Part #ZZ1201NL4XH
  • Item #7959858
  • Manufacturer Part #Z1201-NL4-XH
3.8 out of 5 Customer Rating
Brand image
Zurn

EZCarry® 4 in. Closet Carrier System

  • Fast #
  • Part #ZZ1201NL4XH
  • Item #7959858
  • Manufacturer Part #Z1201-NL4-XH
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Propel waste up to three times farther, reducing the possibility of low-flow system clog for overall plumbing system protection
  • Requires Certification
Dimensions & Measurements
Depth
15-3/5 in
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Height
16-3/4 in
Length
15-3/5 in
Width
19-17/100 in
Characteristics & Features
Adjustable
Yes
Collection
EZCarry®
Color Finish Category
Greys
Color Finish Name
Cast Iron
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.6.1M
Product Type
Closet Carrier
UL Listed
No
UPC
889934085105