This product requires certification to purchase.

FloForce® 4 in. Cast Iron High Performance Roof Drain

Zurn

FloForce® 4 in. Cast Iron High Performance Roof Drain

  • Fast #
  • Part #ZZ100F4NH
  • Item #9564502
  • Manufacturer Part #Z100F-4NH
4.8 out of 5 Customer Rating
Brand image
Zurn

FloForce® 4 in. Cast Iron High Performance Roof Drain

  • Fast #
  • Part #ZZ100F4NH
  • Item #9564502
  • Manufacturer Part #Z100F-4NH
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Reduces construction cost by optimizing storm system design with more efficient roof drain performance
  • Membrane cut ridge and site holes ensures properly installed membrane without hindering flow performance
  • Flow data allows engineer to meet requirements of IPC code to size the storm drainage system
  • Tested in accordance with industry-subscribed testing methods
  • Z100 FLOFORCE provides flow efficiency, lean construction, and code compliance
  • Repair parts available
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
Fits Pipe Size
4 in
Length
16-14/25 in
Width
16-14/25 in
Characteristics & Features
Adjustable
No
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial, Construction, Foodservice, Institutional, Hospitals, Schools, Industrial, Office Buildings
ASME
ASME A112.6.4
Type
ZZ100F4NH
UPC
889934195590