This product requires certification to purchase.

Galvanized Steel Drain Stabilizer

Zurn

Galvanized Steel Drain Stabilizer

  • Fast #
  • Part #ZZ1035Q
  • Item #7959197
  • Manufacturer Part #Z1035-Q
5 out of 5 Customer Rating
Brand image
Zurn

Galvanized Steel Drain Stabilizer

  • Fast #
  • Part #ZZ1035Q
  • Item #7959197
  • Manufacturer Part #Z1035-Q
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Galvanized steel plate with four support stud slots, and six nail holes
  • Complete with hardware bag containing four 3/8-16" x 12" long studs and eight 3/8-16" flange locknuts
  • Keeps drains stabilized during installation
  • Requires Certification
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
Product Type
Drain Stabilizer
UPC
670240215801