8 x 8 x 6 in. Floor Mount Cast Iron Floor Sink

You last purchased this on
 
Zurn

LC® 8 x 8 x 6 in. Floor Mount Cast Iron Floor Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn

LC® 8 x 8 x 6 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZFD2378NH2
  • Item #7575905
  • Manufacturer Part #FD2378-NH2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Recommended for sanitary installations
  • White, acid-resistant coated cast iron body with PVC anti-splash dome strainer
  • Durable construction stands up to tough environments
  • 1-year limited warranty
  • Full, 1/2 and 3/4 grate options available (grate not included)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.6.7
Application:
Sanitary
Collection:
LC®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Bottom
Drain Opening:
2 in
IAPMO Listed -:
Yes
Length:
8 in
MA Approved -:
Yes
Origin:
Global
Product Type:
Floor Sink
Shape:
Square
Sink Bowl Size:
8 in x 8 in x 6 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron
cUPC Certified:
Yes