This product requires certification to purchase.

Metering Repair Kit in Brass

Zurn

Metering Repair Kit in Brass

  • Fast #
  • Part #ZG67889
  • Item #3804548
  • Manufacturer Part #G67889
5 out of 5 Customer Rating
Brand image
Zurn

Metering Repair Kit in Brass

  • Fast #
  • Part #ZG67889
  • Item #3804548
  • Manufacturer Part #G67889
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits Zurn Aqua Spec® faucets
  • Aqua Spec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
  • Includes poppet, filter, and handle nut assembly
  • Robust solution for replacement or repair
  • Ideal for commercial applications
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7 in
Height
4 in
Length
7 in
Width
6 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Brass
Faucet Part Type
Repair Kit
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Fits Brand
Zurn
UPC
670240355620