This product requires certification to purchase.

4 in. Drain Accessory

Zurn

Perma-Trench® 4 in. Drain Accessory

  • Fast #
  • Part #ZP8868604
  • Item #1597881
  • Manufacturer Part #P886-8604
3.6 out of 5 Customer Rating
Brand image
Zurn

Perma-Trench® 4 in. Drain Accessory

  • Fast #
  • Part #ZP8868604
  • Item #1597881
  • Manufacturer Part #P886-8604
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 80" modular sections require less manpower and fewer joints than comparable models
  • Mechanical interlocking ends create a secure hold when carrying, aligning or leveling
  • Radiused self-cleaning bottom increases the low-volume flow rate and reduces sediment
  • High density polyethylene construction wicks away moisture, eliminates leaks, and won’t corrode
  • The 8604 channel features a shallow invert of 5.3" and deep invert of 5.9", resulting in an overall channel slope of .75%
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4 in
Length
80 in
Width
6 in
Characteristics & Features
Collection
Perma-Trench®
Pre-Sloped
Yes
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Drain
ASTM
ASTM A-536-84
UPC
670240474826