1-19/50 in. Plug
1-19/50 in. Plug
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- The versatile plug can be used in PEX system pressure testing or as a permanent stop
- Lead-free, eco-brass construction holds up to years of use and ensures sanitation
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
- NSF 61 certified
- 25-year warranty proven to last the lifetime of the building
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- F877, F1807
- Diameter:
- 1-19/50
- Fitting Size 1:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Height:
- 1-118/313
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-1/2
- Material:
- Brass
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Plug
- UPC:
- 084169014795
- Weight:
- .173