This product requires certification to purchase.

1/2 in. MPT Brass Adapter Coupling

Zurn PEX

QickTite® 1/2 in. MPT Brass Adapter Coupling

  • Fast #
  • Part #QQACA33MG
  • Item #3910483
  • Manufacturer Part #QACA33MG
4.5 out of 5 Customer Rating
Brand image
Zurn PEX

QickTite® 1/2 in. MPT Brass Adapter Coupling

  • Fast #
  • Part #QQACA33MG
  • Item #3910483
  • Manufacturer Part #QACA33MG
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT x MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
2-61/100 in
Pressure - Maximum
160 psi
Characteristics & Features
Clean Bagged
No
Collection
QickTite®
Fitting Type
Straight, Adapter, Coupling
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
200
Temperature Range
Up to 200 Deg F
Warranty & Product Information
ANSI
ANSI 61
Application
CPVC Pipe, Copper Pipe, Polybutylene Pipe, PEX Pipe, Potable Water, Underground
ASTM
ASTM F-877, ASTM F-1807
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
084169015969