This product requires certification to purchase.

1 in. Plug

Zurn PEX

1 in. Plug

  • Fast #
  • Part #QQQP5GX
  • Item #3910428
  • Manufacturer Part #QQP5GX
3.4 out of 5 Customer Rating
Brand image
Zurn PEX

1 in. Plug

  • Fast #
  • Part #QQQP5GX
  • Item #3910428
  • Manufacturer Part #QQP5GX
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 250
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • The versatile plug can be used in PEX system pressure testing or as a permanent stop
  • Lead-free, eco-brass construction holds up to years of use and ensures sanitation
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • NSF 61 certified
  • 25-year warranty proven to last the lifetime of the building
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Fitting Size 1
1 in
Fitting Sizes
1 in
Length
93/100 in
Pressure - Maximum
160 psi
Weight
.08 lb
Characteristics & Features
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type
Plug
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
ASTM
F877, F1807
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
UPC
084169014368