This product requires certification to purchase.

1 in. Compression Plastic Tee

Zurn PEX

1 in. Compression Plastic Tee

  • Fast #
  • Part #QQAT555
  • Item #18018
  • Manufacturer Part #QAT555
3.9 out of 5 Customer Rating
Brand image
Zurn PEX

1 in. Compression Plastic Tee

  • Fast #
  • Part #QQAT555
  • Item #18018
  • Manufacturer Part #QAT555
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 100
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Freeze Resistant
  • Connects to CPVC
  • No solvents, flame or gas
  • Connects to Galvanized Pipe
  • Connects to Copper
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connection 3
Compression
End Connections
Compression
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Straight, Tee
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61
ASME
ASME 112.18.1
ASTM
ASTM F-876, F-1281
IAPMO Listed
No
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
084169068316