This product requires certification to purchase.

1 x 1 x 3/4 in. Brass PEX Expansion Tee

Zurn PEX

1 x 1 x 3/4 in. Brass PEX Expansion Tee

  • Fast #
  • Part #QQET554GX
  • Item #7358167
  • Manufacturer Part #QET554GX
4.4 out of 5 Customer Rating
Brand image
Zurn PEX

1 x 1 x 3/4 in. Brass PEX Expansion Tee

  • Fast #
  • Part #QQET554GX
  • Item #7358167
  • Manufacturer Part #QET554GX
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Expansion Brass Tee with 1" EX PEX x 1" EX PEX x 3/4" EX PEX having the branch size listed last, are suitable for hot and cold Potable water applications.
  • Reinforcing Ring, QER_X is sold separately and necessary to complete the joining process. Expansion tool required for installation.
  • Eco brass fittings
  • Complete line of complementary products
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
PEX Expansion
End Connection 2
PEX Expansion
End Connection 3
PEX Expansion
End Connections
PEX Expansion x PEX Expansion x PEX Expansion
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 1 in x 3/4 in
Pressure - Maximum
160 psi
Weight
0.319 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Tee
Material
Brass
Material Type
C69300
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASTM
ASTM F-877, ASTM F-1960
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
UPC
084169117687