1/2 in. 10-Pack CTS Crimping Tool
1/2 in. 10-Pack CTS Crimping Tool
Product Details
- Durable construction stands up to tough environments
- Used in potable plumbing systems
- For use with 1/2" traditional copper crimp rings, and QickCap® copper crimp rings with positioning end cap
- 25-year warranty proven to last the lifetime of the building
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
Specifications
- Color Finish Name:
- Grey
- Depth:
- 17-1/2 in
- Fits Pipe Size:
- 1/2 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 1-1/2 in
- Jaw Capacity (in):
- 1/2 in
- Length:
- 17-1/2 in
- Material:
- Metal
- Origin:
- Global
- Overall Length:
- 17-1/2 in
- Overall Width:
- 6 in
- Power Source:
- Manual
- Size:
- 1/2 in
- Tool Type:
- Crimper
- Weight:
- 3.088 lb
- Width:
- 6 in