This product requires certification to purchase.

1/2 in. Copper PEX Crimp Ring

Zurn PEX

1/2 in. Copper PEX Crimp Ring

  • Fast #
  • Part #QQCR3X
  • Item #419827
  • Manufacturer Part #QCR3X
5 out of 5 Customer Rating
Brand image
Zurn PEX

1/2 in. Copper PEX Crimp Ring

  • Fast #
  • Part #QQCR3X
  • Item #419827
  • Manufacturer Part #QCR3X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 4000 Pallet: 120000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Annealed copper crimp ring
  • Used in hot and cold water plumbing applications
  • For use with SDR9 tubing
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1/2 in
Weight
0.0127 lb
Width
1529/2000 in
Characteristics & Features
Fitting Type
PEX Ring
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
200
Minimum Temperature
33
Warranty & Product Information
ASTM
ASTM F-1807, ASTM F-877
CSA Certified
CSA B137.5
NSF
NSF 14
NSF Certified
Yes
Origin
Global
UPC
084169076335