This product requires certification to purchase.

12 in. Closet Supply Tube

Zurn PEX

12 in. Closet Supply Tube

  • Fast #
  • Part #QQCL12X
  • Item #447449
  • Manufacturer Part #QCL12X
5 out of 5 Customer Rating
Brand image
Zurn PEX

12 in. Closet Supply Tube

  • Fast #
  • Part #QQCL12X
  • Item #447449
  • Manufacturer Part #QCL12X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 28100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Used in PEX hot and cold water plumbing applications
  • Flexible
  • Easy to Install
  • Low-lead compliant
  • Requires Certification
Dimensions & Measurements
End Connection 1
MIPT
End Connections
MIPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
12 in
Characteristics & Features
Material
Plastic
Material Type
PEX
Rigid
No
Water Supply Connector Type
Toilet
Electrical & Operational Information
Maximum Temperature
73
Warranty & Product Information
BAA Compliant
No
IAPMO Listed
No
NSF Certified
No
UPC
084169488534