This product requires certification to purchase.

3/8 x 1/2 in. PEX Barbed x Sweat Stub Out

Zurn PEX

3/8 x 1/2 in. PEX Barbed x Sweat Stub Out

  • Fast #
  • Part #QQSTUBL6XX2
  • Item #419219
  • Manufacturer Part #QSTUBL6XX2
5 out of 5 Customer Rating
Brand image
Zurn PEX

3/8 x 1/2 in. PEX Barbed x Sweat Stub Out

  • Fast #
  • Part #QQSTUBL6XX2
  • Item #419219
  • Manufacturer Part #QSTUBL6XX2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 4700
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Used in PEX hot and cold water plumbing applications
  • Accept sweat or compression valves
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
PEX Crimp
End Connection 2
Stub End
End Connections
PEX Crimp
Fitting Size 1
2 in
Fitting Size 2
1/2 in
Fitting Sizes
2 in x 1/2 in
Length
6-1/2 in
Characteristics & Features
Fitting Type
Stub Out
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
UPC
084169489258