This product requires certification to purchase.

3/8 X 15 Closet PEX Supply TUBE

Zurn PEX

3/8 X 15 Closet PEX Supply TUBE

  • Fast #
  • Part #QQCL15X
  • Item #447451
  • Manufacturer Part #QCL15X
4.4 out of 5 Customer Rating
Brand image
Zurn PEX

3/8 X 15 Closet PEX Supply TUBE

  • Fast #
  • Part #QQCL15X
  • Item #447451
  • Manufacturer Part #QCL15X
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Used in PEX hot and cold water plumbing applications
  • Flexible
  • Easy to install
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Length
15 in
Characteristics & Features
Material
Plastic
Material Type
PEX
Rigid
No
Water Supply Connector Type
Toilet
Warranty & Product Information
Type
QQCL15X
UPC
084169488541