This product requires certification to purchase.

1 in. x 500 ft. PEX-B Tubing Coil in Red

Zurn PEX

1 in. x 500 ft. PEX-B Tubing Coil in Red

  • Fast #
  • Part #QQ5PC500XRED
  • Item #3784274
  • Manufacturer Part #Q5PC500XRED
5 out of 5 Customer Rating
Brand image
Zurn PEX

1 in. x 500 ft. PEX-B Tubing Coil in Red

  • Fast #
  • Part #QQ5PC500XRED
  • Item #3784274
  • Manufacturer Part #Q5PC500XRED
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pack: 1 Case: 1 Pallet: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Corrosion resistance eliminates the possibility of mineral buildup, extending the life of the system
  • Pressure rating of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • BPA, lead-free construction holds up for years of use
  • Non-toxic materials ensure the highest purity and safety
  • NSF 61 certified
  • 25-year warranty
  • Resistance to UV degradation
  • Non-barrier
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM E-84, ASTM F-876, ASTM F-877, ASTM F-1807, ASTM F-1865, ASTM F-1960, ASTM F-2098, ASTM F-2159
AWWA:
AWWA C-904
Application:
Residential, Commercial, Hot Water, Cold Water, Fire Protection
CSA Certified:
CSA B137.5
Color Finish Name:
Red
Diameter - Inside 1:
431/500 in
Diameter - Outside:
1-1/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
IAPMO Listed:
No
Length:
500 ft
Material:
Plastic
Material Type:
PEX-B
Maximum Temperature:
73
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1 in
Pressure Class:
160 psi
UL Listed:
UL 1821
UPC:
084169668097
Wall Thickness:
0.125 in