This product requires certification to purchase.

1/2 in. PEX Stainless Steel Manifold Connection Fitting

Zurn PEX

Accuflow® 1/2 in. PEX Stainless Steel Manifold Connection Fitting

  • Fast #
  • Part #QQHMMC3S
  • Item #4663193
  • Manufacturer Part #QHMMC3S
5 out of 5 Customer Rating
Brand image
Zurn PEX

Accuflow® 1/2 in. PEX Stainless Steel Manifold Connection Fitting

  • Fast #
  • Part #QQHMMC3S
  • Item #4663193
  • Manufacturer Part #QHMMC3S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.3 gpm
Height
3/4 in
Pressure - Maximum
150 psi
Size
1/2 in
Width
1 in
Characteristics & Features
Brand Model Compatibility
Accuflow® Manifolds ZNPA210
Collection
Accuflow®
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Connector
UPC
084169115041