This product requires certification to purchase.

3/8 in. PEX Brass Manifold Connector for QickZone® Modular Brass Manifold System

Zurn PEX

Accuflow® 3/8 in. PEX Brass Manifold Connector for QickZone® Modular Brass Manifold System

  • Fast #
  • Part #QQHMMC2
  • Item #2003493
  • Manufacturer Part #QHMMC2
3.8 out of 5 Customer Rating
Brand image
Zurn PEX

Accuflow® 3/8 in. PEX Brass Manifold Connector for QickZone® Modular Brass Manifold System

  • Fast #
  • Part #QQHMMC2
  • Item #2003493
  • Manufacturer Part #QHMMC2
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 1400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • QickZone® manifold connector 3/8"
  • Threaded for easy installation
  • Requires Certification
Dimensions & Measurements
Depth
1-1/4 in
End Connection 1
F1960
End Connection 2
F1960
End Connections
F1960
Fitting Size 1
3/8 in
Fitting Size 2
1 in
Fitting Sizes
3/8 in
Height
4/5 in
Length
1-1/4 in
Size
3/8 in
Width
1-1/4 in
Characteristics & Features
Brand Model Compatibility
QickZone®
Collection
Accuflow®
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Manifold Connector
UL Listed
No
UPC
084169677150