1/2 in. x 10 ft. PEX-B Straight Length Tubing in Red
hy-PE-RTube™ 1/2 in. x 10 ft. PEX-B Straight Length Tubing in Red
Package Quantity Info:
Foot: 1 Stick: 10 Bundle: 100 Lift: 7000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Description
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- Corrosion resistance eliminates the possibility of mineral buildup, extending the life of the system
- Pressure rating of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
- BPA, lead-free construction holds up for years of use
- Non-toxic materials ensure the highest purity and safety
- NSF 14 and 61 certified
- ASTM F876 / F877 certified
- 25-year warranty