This product requires certification to purchase.

Copper Sweat 3/4 in. Valve Manifold

Zurn PEX

QHCM Copper Sweat 3/4 in. Valve Manifold

  • Fast #
  • Part #QQHCM6412
  • Item #2973013
  • Manufacturer Part #QHCM64-12
4.2 out of 5 Customer Rating
Brand image
Zurn PEX

QHCM Copper Sweat 3/4 in. Valve Manifold

  • Fast #
  • Part #QQHCM6412
  • Item #2973013
  • Manufacturer Part #QHCM64-12
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Copper manifold header for use in radiant heating systems
  • Comprised of 12 sweat connection outlets
  • Allows for multiple combinations of manifolds and circuits
  • Each manifold has a single swage end allowing multiple manifolds to be connected without using a coupling
  • Type L copper classification, outlets are brazed to header
  • Requires Certification
Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connection 3
Sweat
End Connection 4
Sweat
End Connections
Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
3/4 in
Fitting Sizes
1/2 in x 1/2 in x 3/4 in
Height
1-1/2 in
Length
31 in
Width
3-1/2 in
Characteristics & Features
Collection
QHCM
Fitting Type
Reducing
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
084169683779