This product requires certification to purchase.

160 psi Plastic PEX Crimp 1/2 in. Valve Manifold

Zurn PEX

QickPort® 160 psi Plastic PEX Crimp 1/2 in. Valve Manifold

  • Fast #
  • Part #QQPPM10
  • Item #2027190
  • Manufacturer Part #QPPM10
3.8 out of 5 Customer Rating
Brand image
Zurn PEX

QickPort® 160 psi Plastic PEX Crimp 1/2 in. Valve Manifold

  • Fast #
  • Part #QQPPM10
  • Item #2027190
  • Manufacturer Part #QPPM10
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • QuickPort® manifold
  • Corrosion resistant
  • Highly engineered polymer
  • Reduced installation time, delivers hot water faster
  • Eliminates temperature and pressure fluctuation
  • Ten year warranty
  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Height
3 in
Length
12 in
Pressure - Maximum
160 psi
Width
6 in
Characteristics & Features
Collection
QickPort®
Fitting Type
Straight
Material
Plastic
Outlet Quantity
10
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61
ASTM
ASTM F877
IAPMO Listed
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
084169681997