This product requires certification to purchase.

3/4 in. CTS Plastic 90 Degree Elbow

Zurn PEX

Qicktite® 3/4 in. CTS Plastic 90 Degree Elbow

  • Fast #
  • Part #QQAE44
  • Item #1831
  • Manufacturer Part #QAE44
4.6 out of 5 Customer Rating
Brand image
Zurn PEX

Qicktite® 3/4 in. CTS Plastic 90 Degree Elbow

  • Fast #
  • Part #QQAE44
  • Item #1831
  • Manufacturer Part #QAE44
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 5600
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Freeze-resistant
  • Connects to CPVC
  • No solvents, flame or gas
  • Connects to galvanized pipe
  • Connects to copper
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Collection
Qicktite®
Color Finish Name
Grey
Fitting Type
Elbow
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
73
Warranty & Product Information
ANSI
ANSI 61
Application
Cold Water, Hot Water
IAPMO Listed
No
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
084169067180