This product requires certification to purchase.

5/8 x 5/8 in. PEX Manifold Connector

Zurn PEX

QickZone® 5/8 x 5/8 in. PEX Manifold Connector

  • Fast #
  • Part #QQHMMCJ
  • Item #2003500
  • Manufacturer Part #QHMMCJ
4.7 out of 5 Customer Rating
Brand image
Zurn PEX

QickZone® 5/8 x 5/8 in. PEX Manifold Connector

  • Fast #
  • Part #QQHMMCJ
  • Item #2003500
  • Manufacturer Part #QHMMCJ
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 1312
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • QickZone® manifold connector 5/8"
  • Threaded for easy installation
  • Requires Certification
Dimensions & Measurements
Depth
2-1/2 in
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Fitting Size 1
5/8 in
Fitting Size 2
1/2 in
Fitting Sizes
5/8 in x 1/2 in
Flow Rate
13 gpm
Height
1-1/4 in
Length
2-1/2 in
Size
5/8 in
Width
1-1/4 in
Characteristics & Features
Brand Model Compatibility
QickZone® Modular Brass Manifold System
Collection
QickZone®
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Manifold Connection Fitting
UPC
084169677181