This product requires certification to purchase.

Hydronic Manifold Adapter Bushing 5/8 in. Brass

Zurn PEX

QickZone® Hydronic Manifold Adapter Bushing 5/8 in. Brass

  • Fast #
  • Part #QQHMMCJS
  • Item #4663195
  • Manufacturer Part #QHMMCJS
4.1 out of 5 Customer Rating
Brand image
Zurn PEX

QickZone® Hydronic Manifold Adapter Bushing 5/8 in. Brass

  • Fast #
  • Part #QQHMMCJS
  • Item #4663195
  • Manufacturer Part #QHMMCJS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The Zurn QickZone® manifold provides a reliable and innovative solution for radiant systems
  • The modular brass QickZone requires only a few sku to build any size manifold in any configuration, providing installation versatility and reducing inventory
  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Manifold
End Connections
Barbed x Manifold
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in
Characteristics & Features
Fitting Type
Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
084169018052