This product requires certification to purchase.

Roof Drain in Blue

Zurn

Roof Drain in Blue

  • Fast #
  • Part #ZP100DOMEGALV
  • Item #1132361
  • Manufacturer Part #P100-DOME-GALV
5 out of 5 Customer Rating
Brand image
Zurn

Roof Drain in Blue

  • Fast #
  • Part #ZP100DOMEGALV
  • Item #1132361
  • Manufacturer Part #P100-DOME-GALV
5 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Color Finish Name:
Blue
Depth:
12-1/2 in
Height:
4-1/2 in
Length:
12-1/2 in
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
15 in
UPC:
670240231382
WaterSense Labeled:
No
Width:
12-1/2 in