This product requires certification to purchase.

Round Level Strainer in Polished Chrome

Zurn

Round Level Strainer in Polished Chrome

  • Fast #
  • Part #ZZN4005BZPC
  • Item #5119681
  • Manufacturer Part #ZN400-5BZ-PC
4.8 out of 5 Customer Rating
Brand image
Zurn

Round Level Strainer in Polished Chrome

  • Fast #
  • Part #ZZN4005BZPC
  • Item #5119681
  • Manufacturer Part #ZN400-5BZ-PC
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available in polished bronze and nickel bronze
  • Type BZ round adjustable light-duty leveling strainer top with stainless steel leveling screws, square heel-proof openings, secured grate, and cast iron threaded head
  • Engineered to reduce installation and rework time
  • Requires Certification
Dimensions & Measurements
Diameter
5-3/16 in
Fits Pipe Size
3-1/2 in
Height
2-7/16 in
Length
5-19/100 in
Width
5-19/100 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Nickel Bronze
Drain Component Type
Grate
Drain Type
Floor Drain
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Ring
No
Warranty & Product Information
IAPMO Listed
No
UPC
670240702240