This product requires certification to purchase.

Sink 1/2 in x 3/8 in. x 13-1/2 in. Supply Kit in Chrome Plated

Zurn

Sink 1/2 in x 3/8 in. x 13-1/2 in. Supply Kit in Chrome Plated

  • Fast #
  • Part #ZZ8808XLLRLKPC
  • Item #4580388
  • Manufacturer Part #Z8808-XL-LRLK-PC
3.3 out of 5 Customer Rating
Brand image
Zurn

Sink 1/2 in x 3/8 in. x 13-1/2 in. Supply Kit in Chrome Plated

  • Fast #
  • Part #ZZ8808XLLRLKPC
  • Item #4580388
  • Manufacturer Part #Z8808-XL-LRLK-PC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fits most standard lavatories
  • 1/2" copper sweat and 3/8" OD, compression fittings
  • Lead-free materials comply with Safe Water Drinking Act
  • Two 12" flexible chrome-plated copper lavatory risers
  • Two deep bell steel flanges for lasting durability
  • Two 5" chrome-plated copper extension tubes
  • Loose-key handles for added security
  • Chrome-plated metal construction for long-lasting commercial usage
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
OD Tube
End Connections
Sweat x OD Tube
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Length
13-1/2 in
Pressure - Maximum
200 psi
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rigid
No
Water Supply Connector Type
Sink
Electrical & Operational Information
Maximum Temperature
100
Warranty & Product Information
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
670240385757