This product requires certification to purchase.

Sink 1/2 in x 3/8 in. x 14 in. Supply Kit in Polished Chrome

Zurn

Sink 1/2 in x 3/8 in. x 14 in. Supply Kit in Polished Chrome

  • Fast #
  • Part #ZZH8822XLLRPC
  • Item #4580386
  • Manufacturer Part #ZH8822-XL-LR-PC
4.1 out of 5 Customer Rating
Brand image
Zurn

Sink 1/2 in x 3/8 in. x 14 in. Supply Kit in Polished Chrome

  • Fast #
  • Part #ZZH8822XLLRPC
  • Item #4580386
  • Manufacturer Part #ZH8822-XL-LR-PC
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Chrome-plated
  • Solid brass
  • Heavy-duty angle stops
  • Three year warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
OD Tube
End Connections
Threaded x OD Tube
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Length
14 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rigid
No
Water Supply Connector Type
Sink
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UPC
670240792098