This product requires certification to purchase.

Sink 1/2 in x 3/8 in. x 13-1/2 in. Supply Kit in Chrome Plated

Zurn

Sink 1/2 in x 3/8 in. x 13-1/2 in. Supply Kit in Chrome Plated

  • Fast #
  • Part #ZZ8808XLLRPC
  • Item #4580385
  • Manufacturer Part #Z8808-XL-LR-PC
4 out of 5 Customer Rating
Brand image
Zurn

Sink 1/2 in x 3/8 in. x 13-1/2 in. Supply Kit in Chrome Plated

  • Fast #
  • Part #ZZ8808XLLRPC
  • Item #4580385
  • Manufacturer Part #Z8808-XL-LR-PC
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Fits most standard lavatories
  • 1/2" copper sweat and 3/8" OD, compression fittings
  • Lead-free materials comply with Safe Water Drinking Act
  • Two 12" flexible chrome-plated copper lavatory risers
  • Two deep bell steel flanges for lasting durability
  • Two 5" chrome-plated copper extension tubes
  • Two round wheel handles
  • Chrome-plated metal construction for long-lasting commercial usage
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
Sweat
End Connection 2:
OD Tube
End Connections:
Sweat x OD Tube
Fitting Size 1:
1/2
Fitting Size 2:
3/8
Fitting Sizes:
1/2 in x 3/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
13-1/2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rigid:
No
UPC:
670240385764
Water Supply Connector Type:
Sink