This product requires certification to purchase.

Sink 1/2 in x 3/8 in. x 2-3/4 in. Supply Kit in Chrome Plated

Zurn

Sink 1/2 in x 3/8 in. x 2-3/4 in. Supply Kit in Chrome Plated

  • Fast #
  • Part #ZZ8802XLLRLKQPC
  • Item #4804630
  • Manufacturer Part #Z8802-XL-LRLKQ-PC
4.2 out of 5 Customer Rating
Brand image
Zurn

Sink 1/2 in x 3/8 in. x 2-3/4 in. Supply Kit in Chrome Plated

  • Fast #
  • Part #ZZ8802XLLRLKQPC
  • Item #4804630
  • Manufacturer Part #Z8802-XL-LRLKQ-PC
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fits most standard lavatories
  • 1/2" IPS and 3/8" OD
  • Lead-free materials comply with Safe Water Drinking Act
  • Two 12" flexible chrome-plated copper lavatory risers
  • Two chrome-plated steel flanges for lasting durability
  • Loose-key handles for added security
  • Chrome-plated metal construction for long-lasting commercial usage
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FIPS
End Connection 2
Compression
End Connections
FIPS x Compression
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Length
14 in
Pressure - Maximum
200 psi
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rigid
No
Valve Type
Angle Supply Stop Valve
Water Supply Connector Type
Sink
Electrical & Operational Information
Maximum Temperature
100
Warranty & Product Information
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
UPC
670240798878