Sink 1/2 in x 3/8 in. x 2-1/2 in. Supply Kit in Chrome Plated
Sink 1/2 in x 3/8 in. x 2-1/2 in. Supply Kit in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Riser tube or flexible supply
- Flanges and extension tubes
- Unit comes furnished with stops
- Three year warranty
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- FIPS
- End Connection 2:
- Compression
- End Connections:
- FIPS x Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Rigid:
- No
- Valve Operator:
- Wheel Handle
- Valve Type:
- Supply Stop Valve
- Water Supply Connector Type:
- Sink
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in