This product requires certification to purchase.

Stainless Steel 2-3/8 in. 6-1/2 in. 6-1/2 in. Valve Covers & Enclosure

Zurn

Stainless Steel 2-3/8 in. 6-1/2 in. 6-1/2 in. Valve Covers & Enclosure

  • Fast #
  • Part #ZP1300BOX
  • Item #4198759
  • Manufacturer Part #P1300-BOX
5 out of 5 Customer Rating
Brand image
Zurn

Stainless Steel 2-3/8 in. 6-1/2 in. 6-1/2 in. Valve Covers & Enclosure

  • Fast #
  • Part #ZP1300BOX
  • Item #4198759
  • Manufacturer Part #P1300-BOX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Nickel Bronze box only, repair/replacement part
  • Aesthetic nickel bronze box that is ideal for commercial applications
  • Comes with operating key lock
  • Designed to have aesthetic look and also protect hydrant from vandalism
  • 1-year limited warranty
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-3/8 in
Length
6-1/2 in
Width
6-1/2 in
Characteristics & Features
Brand Model Compatibility
Z1300 Ecolotrol Wall Hydrant
Color Finish Name
Cast Iron
Material
Nickel Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
UPC
670240558113